Zoro Homepage

Brake Kit, Face Mtg, 3-Ph, 6 lb-ft, 230/460v

  • Mfr # KIT BM6BRK

  • Zoro # G1081105


product price: $562.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
RPM Range
2X Motor Base Speed
Voltage
230/460V AC
Enclosure
IP23
Mounting
Face
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KIT BM6BRK
Zoro #
G1081105
UPC #
-
Country of Origin
United States

Dimensions

Diameter
6 9/16 in
ODE Shaft Diameter
5/8 in
Overall Length
11.17 in
Manufacturers Warranty Length
3 yr

Details

Phase
Three
RPM Range
2X Motor Base Speed
Voltage
230/460V AC
Enclosure
IP23
Mounting
Face
For Use With
Black Max Motors
Static Torque
6 lb-ft
Includes
Mounting Hardware
Enclosure Material
Cast Iron/Rolled Steel
Inrush Amps
0.2/0.1
Holding Amps
2.2/1.2
Hz
60/50 Hz
Standards
CSA certified
Mfr. Stock No.
105602100BQF
Max. Ambient Temperature
40 Degrees C
Requires
Black Max Motor
Wire Termination
Flying Leads
Item
Motor Brake Kit

Description

Motor Brake Kit, Static Torque 6 lb-ft, Phase Three, 230/460V AC, For Use With Black Max Motors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.