Zoro Homepage

Caster Wheel, 8"dia, 350 lb, Black

  • Mfr # 00682

  • Zoro # G616077653


product price: $8.75
/ea

Key Features

Tread Shape
Standard
Wheel Hardness Rating
80 Shore A
Non-Marking
No
Hub Length
2 1/4 in
Tire Sidewall No.
8x2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00682
Zoro #
G616077653
UPC #
817035020800
Country of Origin
China

Dimensions

Hub Length
2 1/4 in
Wheel Dia.
8 in
Wheel Width
2 5/32 in
For Axle Size
5/8 in
Bore Dia.
5/8 in

Details

Tread Shape
Standard
Wheel Hardness Rating
80 Shore A
Non-Marking
No
Item
Caster Wheels
Tire Sidewall No.
8x2
Wheel/Tread Material
Rubber
Wheel Type
Solid
Wheel Core Material
Steel
Wheel/Tread Color
Black
Wheel Bearing Type
Radial Ball
Load Rating
350 lb
Includes Spanner Bushing
No
Tread
Ribbed
Hub Position
Offset
Hub Material
Steel
Load Capacity - Maximum
350 lb

Description

Caster Wheels, 350 lb Load Rating, Ribbed Tread, 8 in Wheel Dia., 2 5/32 in Wheel Width, For Axle Size 5/8 in, 8x2, Offset Hub Position, 2 1/4 in Hub Length, Steel Hub Material, No Non-Marking

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.