Zoro Homepage

Caster Wheels, 300 lb Capac., 14.5 in dia.

  • Mfr # 00260

  • Zoro # G216077626


product price: $25.59
/ea

Key Features

Wheel Bearing Type
Radial Ball
For Axle Size
5/8 in
Load Rating
300 lb
Wheel/Tread Color
Black
Tread Shape
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00260
Zoro #
G216077626
UPC #
817035020848
Country of Origin
China

Dimensions

For Axle Size
5/8 in
Wheel Width
3 in
Wheel Dia.
14 1/2 in
Hub Length
3 in
Bore Dia.
5/8 in

Details

Wheel Bearing Type
Radial Ball
Load Rating
300 lb
Item
Caster Wheels
Wheel/Tread Color
Black
Tread Shape
Standard
Wheel/Tread Material
Polyurethane
Includes Spanner Bushing
No
Wheel Type
Flat-Free
Wheel Hardness Rating
75 Shore A
Non-Marking
Yes
Wheel Core Material
Steel
Tread
Ribbed
Hub Material
Steel
Load Capacity - Maximum
300 lb
Hub Position
Centered

Description

Caster Wheels, 300 lb Load Rating, Ribbed Tread, 14 1/2 in Wheel Dia., 3 in Wheel Width, For Axle Size 5/8 in, Centered Hub Position, 3 in Hub Length, Steel Hub Material, Yes Non-Marking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.