Zoro Homepage

Caster Wheels, 450 lb Capac., 10 in dia.

  • Mfr # 02611

  • Zoro # G816077637


product price: $20.15
/pr

Key Features

Wheel/Tread Material
Rubber
Load Rating
450 lb
Wheel Bearing Type
Radial Ball
Wheel Dia.
10 in
Wheel Hardness Rating
80 Shore A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02611
Zoro #
G816077637
UPC #
817035020831
Country of Origin
China

Dimensions

Wheel Dia.
10 in
For Axle Size
5/8 in
Hub Length
2 1/4 in
Wheel Width
2 1/2 in
Bore Dia.
5/8 in

Details

Wheel/Tread Material
Rubber
Load Rating
450 lb
Wheel Bearing Type
Radial Ball
Wheel Hardness Rating
80 Shore A
Non-Marking
No
Wheel Type
Solid
Wheel Core Material
Steel
Tread Shape
Standard
Wheel/Tread Color
Black
Tire Sidewall No.
10x2.5
Item
Caster Wheels
Includes Spanner Bushing
No
Tread
Ribbed
Hub Position
Offset
Load Capacity - Maximum
450 lb
Hub Material
Steel

Description

Caster Wheels, 450 lb Load Rating, Ribbed Tread, 10 in Wheel Dia., 2 1/2 in Wheel Width, For Axle Size 5/8 in, 10x2.5, Offset Hub Position, 2 1/4 in Hub Length, Steel Hub Material, No Non-Marking, 1 Pair

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.