Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caster Wheels, 8"dia, 350 lb, Black, PR

  • Mfr # 02683

  • Zoro # G516077661


product price: $15.85
/pr

Key Features

Wheel Type
Solid
Includes Spanner Bushing
No
Wheel/Tread Material
Rubber
Wheel Dia.
8 in
Wheel/Tread Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02683
Zoro #
G516077661
UPC #
817035020824
Country of Origin
China

Dimensions

Wheel Dia.
8 in
Wheel Width
2 5/32 in
For Axle Size
5/8 in
Hub Length
2 1/4 in
Bore Dia.
5/8 in

Details

Wheel Type
Solid
Includes Spanner Bushing
No
Wheel/Tread Material
Rubber
Wheel/Tread Color
Black
Tread Shape
Standard
Load Rating
350 lb
Tire Sidewall No.
8x2
Non-Marking
No
Wheel Hardness Rating
80 Shore A
Item
Caster Wheels
Wheel Bearing Type
Radial Ball
Wheel Core Material
Steel
Hub Position
Offset
Load Capacity - Maximum
350 lb
Hub Material
Steel
Tread
Ribbed

Description

Caster Wheels, 350 lb Load Rating, Ribbed Tread, 8 in Wheel Dia., 2 5/32 in Wheel Width, For Axle Size 5/8 in, 8x2, Offset Hub Position, 2 1/4 in Hub Length, Steel Hub Material, No Non-Marking, 1 Pair

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.