COFFIN HOLDS 2 TURNTABLES IN STANDARD STYLE POSITION w/12-in MIXER w/LOW PROFILE WHEELS & LAPTOP SH

  • Mfr # MA-DJ12WLT-STANDARD

  • Zoro # G016091877


product price:  $600.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MA-DJ12WLT-STANDARD
Zoro #
G016091877
UPC #
810130951833
Country of Origin
China

Description

Holds 2 turntables in Standard Style position w/12'' mixer w/low profile wheels & patent pending design laptop shelf to hold up to a 17'' laptop.Laptop Style Turntable Coffins feature our patent pending design laptop platform, mounted above the mixer area, these ATA Flight Style Flight Road Cases feature a spacious carpet lined laptop shelf w/a safety edged front lip to keep your laptop in place & in full view. & most Turntables.Patent pending design laptop shelf,ATA 300,Low profile wheels,Spring action handles,Easy locking fit & tongue,Stackable powerful ball corners,Industrial strength latches & rubber feet,Dual anchor rivets,Laminated 3/8-in plywood,Includes mounting hardwareMA-DJ12WLT-STANDARD Exterior Dimensions closed lid: 55.5-in W x 20-in D x 12.5-in H,Fits mixers w/12-in width, 14-in depth & 3.25-in height,Fits turntables 18-in width, 15-in depth & 3.25-in heightWeight:Weight: 50 lbs.ShippingEquipment shown not included.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.