Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
048S17D2107
Zoro #
G7344537
UPC #
722856022066
Country of Origin
Mexico
Dimensions
Shaft Dia.
1/2 in
Shaft Length
1 13/16 in
Length Less Shaft
7 5/8 in
Body Dia.
5 5/8 in
Resilient Ring Dia.
2 1/4 in
Overall Length
9 5/8 in
Manufacturers Warranty Length
1 yr
Description
Belt Drive Motor, Single Phase, Motor Design Split-Phase, 1/4 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115V AC, 5.0 A Full Load Amps, 48Z Frame, Usable @ 208V No, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1.35, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Dripproof, Motor Mounting Type Ring/Stud, Motor Mounting Position Horizontal, Motor Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.