
DJ Series Power Amplifier w/up to 6000 Watts Power
Mfr # DJ-6000
Zoro # G316061938
product price: $449.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DJ-6000
Zoro #
G316061938
UPC #
810130952205
Country of Origin
China
Description
2 x 900 Watts at 8 Ohms 2 x 1800 Watts at 4 Ohms Up to 6000 Watts at 8 Ohms Input Gain dB Power LEDs Signal Activity LEDs Signal Overload LEDs Clip Fault LEDs Fault Power Switch Channel 1 & 2 Level LED Indicator Cannon & Input Jack Connector Mode Switch Ground Lift Switch Binding Post Outputs Power Select 110V-120V or 220V-240V Power Supply Power Input IEC Power AC Fan Grill Two 2 Speed DC Fans Input Impedance Balance: 20K ohms Non-Balance 10K ohms Frequency Response: +0, -0.2 dB, 20Hz to 20KHz Frequency: 50/60 Hz Input Level +4dB Input Voltage: 115/230V AC Dimensions: 19-in W x 15-in D x 4.25-in H Weight: 16 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.