Encoder, For Blk Max, 5-25vdc, 2048ppr, IP67
Mfr # KIT HS352048-NV
Zoro # G1681757
product price: $1,462.99
/ea
Free Shipping & Returns
Key Features
RPM Range
0 to 2X Motor Base RPM
Voltage
5 to 26 V DC
Enclosure
IP67
Mounting
Hollow Shaft
For Use With
Black Max Motors
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KIT HS352048-NV
Zoro #
G1681757
UPC #
-
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
3 yr
ODE Shaft Diameter
5/8 in
Diameter
4 1/2 in
Overall Length
3 5/16 in
Details
RPM Range
0 to 2X Motor Base RPM
Voltage
5 to 26 V DC
Enclosure
IP67
Mounting
Hollow Shaft
For Use With
Black Max Motors
Enclosure Material
Cast Aluminum
Amps
100 mA
Wire Termination
10 Pin MS Connector
Max. Ambient Temperature
100 Degrees C
Standards
CE, UL Recognized
Mfr. Stock No.
KIT HS352048-NV
Item
Encoder Kit
Includes
Mating MS Connector and Mounting Hardware
Resolution
2048 nsec
Requires
Black Max Motor, VFD with Encoder Capability
Enclosure Type
IP67
Maximum Current
100 mA
Output Voltage
5 to 26V DC
Maximum Ambient Temperature
100 Degrees C
Description
Encoder Kit, Resolution 2048 nsec, 5 to 26V DC, 100 mA, IP67, Mounting Hollow Shaft, Diameter 4 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.