Zoro Homepage
This item is Discontinued.
Marathon Fire Pump Motor, 200 HP, 3575 rpm, 460V 444TSTDCD4010

Fire Pump Motor, 200 HP, 3575 rpm, 460V (Discontinued)

  • Mfr # 444TSTDCD4010
  • Zoro # G6670008
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
444TSTDCD4010
Zoro #
G6670008
UPC #
-
Country of Origin
China

Dimensions

Shaft Length
4 3/4 in
Overall Length
40 13/16 in
Length Less Shaft
36 1/16 in
Shaft Dia.
2 3/8 in

Details

Item
Fire Pump Motor
Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
200
RPM Range
3001-3600
Nameplate RPM
3575
Voltage
460
Frame
444TS
Ins. Class
F
Motor Service Factor
1.15
Motor Thermal Protection
None
Motor Mounting Position
Horizontal
Motor Sub Application
Fire Pump
Hz
60/50
Motor Shaft Rotation
CW/CCW
Max. Ambient Temp.
50 Degrees C
Motor Bearings
Ball
Motor Mounting Type
Rigid Base
Nominal Efficiency
94.5%
Motor Shaft Design
Keyed
Motor Application
Pump
No. of Speeds
1
Phase
3
Full Load Amps
220.0
Standards
UL (EX5190), CSA (LR2025), CE Listed
Shaft Material
Steel
Voltage Compatibility
460, 208-230/460

Description

Fire Pump Motor, 3-Phase, 200 HP, Nameplate RPM 3575, Voltage 460, 3 Phase, Frame 444TS, Open Dripproof, No. of Speeds 1, Full Load Amps 220.0, 60/50 Hz, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Max. Ambient Temp. 50 Degrees C, Motor Shaft Rotation CW/CCW, Overall Length 40 13/16 in, Shaft Dia. 2 3/8 in, Shaft Length 4 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.