Zoro Homepage

Fire Pump Motor, 500 HP, 3575 RPM, 60/50 Hz

  • Mfr # 449TSTDN14005

  • Zoro # G9877971


product price: $30,893.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
500
RPM Range
3,001-3,600
Nameplate RPM
3,575
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
449TSTDN14005
Zoro #
G9877971
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
44 9/16 in
Length Less Shaft
39 9/16 in
Shaft Dia.
2 3/8 in
Shaft Length
5 1/8 in
Body Dia.
24.5 in
Height
26 1/2 in

Details

Item
Fire Pump Motor
Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
500
RPM Range
3,001-3,600
Nameplate RPM
3,575
Voltage
460V AC
Frame
449TS
Ins. Class
F
Motor Service Factor
1.15
Motor Sub Application
Fire Pump
Motor Thermal Protection
None
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 220-230/460V AC, 220/460V AC, 230/460/796V AC, 230/460V AC, 440-460V AC, 460/796V AC, 460V AC
Hz
60/50
Motor Application
Pump
Motor Mounting Position
Horizontal
Motor Mounting Type
Rigid Base
Motor Bearings
Ball
No. of Speeds
1
Max. Ambient Temp.
50 Degrees C
Full Load Amps
546.0
Phase
Three
Nominal Efficiency
95.8 %
Standards
CE, CSA, IP 12, UL
Motor Shaft Design
Keyed
Inverter Rated
No
Includes
Conduit Box
Voltage @ 50Hz
460
Duty Cycle
Continuous
Usable @ 200V
No
Usable @ 208V
No
Weight
2,620 lb
RPM @ 50Hz
3,575
NEMA Design
B
Motor Frame Material
Cast Iron
Service Factor @ 50Hz
1.15
HP @ 50Hz
500
Full Load Amps @ 50Hz
546.0
Conduit Box Position
F1, F2
Number of Speeds
1
Capacitor Required
No
Shaft Type
Keyed

Description

Fire Pump Motor, Body Dia. 24.5 in, Conduit Box Position F1, F2, Duty Cycle Continuous, Frame 449TS, Hz 60/50, Full Load Amps 546.0, Full Load Amps @ 50Hz 546.0, Height 26 1/2 in, HP 500, HP @ 50Hz 500, Includes Conduit Box, Ins. Class F, Inverter Rated No, Length Less Shaft 39 9/16 in, Max. Ambient Temp. 50 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Efficiency Group Energy Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.