Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
364TSTDCD4337
Zoro #
G6664557
UPC #
-
Country of Origin
China
Dimensions
Length Less Shaft
25 13/16 in
Shaft Dia.
1 7/8 in
Overall Length
29 9/16 in
Shaft Length
3 3/4 in
Description
Fire Pump Motor, 3-Phase, 60 HP, Nameplate RPM 1780, Voltage 190/380-400, 3 Phase, Frame 364TS, Open Dripproof, No. of Speeds 1, Full Load Amps 167.0/83.5-80.0, 60 Hz, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Max. Ambient Temp. 50 Degrees C, Motor Shaft Rotation CW/CCW, Overall Length 29 9/16 in, Shaft Dia. 1 7/8 in, Shaft Length 3 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.