General Purpose Farm Duty Motor, Capacitor-Start/Run, 7 1/2 HP, 230V AC, 1,750 Nameplate RPM

  • Mfr # 215TBFW7028

  • Zoro # G9824367


product price:  $1,871.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Motor Design
Capacitor-Start/Run
Phase
Single
HP
7 1/2
RPM Range
1,701-1,800
Voltage
230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
215TBFW7028
Zoro #
G9824367
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
21 1/16 in
Shaft Length
3 1/2 in
Shaft Dia.
1 1/8 in
Length Less Shaft
17 9/16 in

Details

Item
General Purpose Farm Duty Motor
Motor Design
Capacitor-Start/Run
Phase
Single
HP
7 1/2
RPM Range
1,701-1,800
Voltage
230V AC
Frame
215TZ
Motor Service Factor
1.15
Motor Thermal Protection
Manual
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Nameplate RPM
1,750
Motor Application
Farm Duty
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Mounting Type
Rigid Base
Motor Shaft Design
Keyed
Motor Sub Application
Extra High Torque
Motor Shaft Rotation
CW/CCW
Standards
CSA Certified, UL Recognized
Nominal Efficiency
85.5 %
Hz
60 Hz
Duty
Continuous
Max. Ambient Temperature
40 Degrees C
Frame Material
Rolled steel
Ins. Class
F
Full Load Amps
30.5 A
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 120/240V AC, 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/277V AC, 208-230/460V AC, 230V AC, 240V AC, 277/230V AC
Item - Farm Duty Motors
General Purpose Farm Duty Motor
Motor Efficiency Group
Standard Efficient
Motor Bearings
Ball
Includes
Condensate Drain, Shaft Slinger
Finish
Enamel
Capacitor Required
Yes
Max. Ambient Temp.
40 Degrees C
Duty Cycle
Continuous
Usable @ 208V
No
Usable @ 200V
No
No. of Speeds
1
Weight
155 lb

Description

Farm Duty Motor, Single Phase, Motor Design Capacitor-Start/Run, 7 1/2 hp HP, Nameplate RPM 1,750 RPM, No. of Speeds 1, Voltage 230V AC, Full Load Amps 30.5 A, 215TZ Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type Rigid Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.