Zoro Homepage
This item is Discontinued.
Marathon General Purpose Motor, Split-Ph, 1/2 HP 5KH36JNA769X

General Purpose Motor, Split-Ph, 1/2 HP (Discontinued)

  • Mfr # 5KH36JNA769X
  • Zoro # G5839312
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5KH36JNA769X
Zoro #
G5839312
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
2 1/4 in
Manufacturers Warranty Length
1 yr
Length Less Shaft
8 5/8 in
Overall Length
10 7/8 in

Description

General Purpose Motor, Single Phase, Motor Design Split-Phase, 1/2 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115V AC, Full Load Amps 8.1 A, 56Z Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection Auto, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.