This item is Discontinued.

No Product Image Available

3-Phase General Purpose Motors, 1 1/2 HP, 56C Frame, 230/460V AC Voltage, 1,725 Nameplate RPM (Discontinued)

  • Mfr # 056T17DRC70005A1
  • Zoro # G805748159
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
056T17DRC70005A1
Zoro #
G805748159
UPC #
722856204363
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Length Less Shaft
11 3/4 in
Overall Length
13 13/16 in
Shaft Length
1 7/8 in
Manufacturers Warranty Length
1 yr

Details

Item
General Purpose Motors
Motor Enclosure Design
Open Dripproof
Motor Mounting Type
Face
HP
1 1/2
RPM Range
1,701-1,800
Voltage
230/460V AC
Frame
56C
Motor Thermal Protection
None
Motor Service Factor
1.15
Voltage Compatibility
230/460V AC
Motor Application
General Application
Motor Sub Application
Not Available
Motor Design
3-Phase
Nameplate RPM
1,725
Motor Shaft Rotation
CCW
Motor Mounting Position
Horizontal
Motor Frame Material
Rolled Steel
Motor Shaft Design
Keyed
Standards
CE, CSA, UL Listed
Includes
Not Available
Voltage @ 50Hz
190/380 V AC
Weight
45 lb
Inverter Rated
Yes
Ins. Class
B
Full Load Amps
4.4/2.2 A
Bearing Protection
Not Available
Duty Cycle
Continuous
NEMA Design
B
Service Factor @ 50Hz
1.15
Full Load Amps @ 50Hz
190/380 A
CC Number
Not Available
Motor Bearings
Ball
RPM @ 50Hz
1425
HP @ 50Hz
1
Usable @ 208V
Yes
Usable @ 200V
No
Part Winding Start Capable
No
Removable Base
Permanently Lubricated Bearings
Nominal Efficiency
86.5 %
Phase
Three
Hz
60/50 Hz
Max. Ambient Temp.
104 Degrees F
No. of Speeds
1

Description

General Purpose Motors, Three Phase, Motor Design 3-Phase, 1 1/2 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 4.4/2.2 A, 56C Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60/50 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, NEMA Design B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CCW, Motor Mounting Type Face, Motor Mounting Position Horizontal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.