GT1010A General Purpose TEFC Motor 1800 RPM 182T
- Mfr # MGT1010
- Zoro # G023933023
product price:Â
$
864.99
/ea
Free Shipping & Returns
Key Features
Motor Bearings
Ball
Motor Enclosure Design
TEFC
No. of Speeds
1
Nameplate RPM
1,770 RPM
Hz
60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MGT1010
- Zoro #
- G023933023
- UPC #
- -
- Country of Origin
- Mexico
- Motor Bearings
- Ball
- Motor Enclosure Design
- TEFC
- No. of Speeds
- 1
- Nameplate RPM
- 1,770 RPM
- Hz
- 60 Hz
- Motor Frame Material
- Cast Iron
- Motor Shaft Rotation
- Reversible
- HP
- 3
- Frame
- 182T
Description
Marathon GT1010A 3 & 2 HP (2.2 kW) TEFC general purpose motor, 182T frame, 1770/1468 RPM, 230/460V, 3-speed reversible with rigid base mounting. Cast iron, squirrel-cage inverter-rated unit with 1.125 in. T-shaft and 2.75 in. extension, 1.15 service factor, 89.5% efficiency, Class F insulation, Division 2 T2B hazardous location rating, UL/CSA/CE listed.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.