Shop MARATHON
See all product information
Create Account
GT1210A General Purpose Motor 3-Phase 1800 RPM 184T Frame with Base
- Mfr # MGT1210
- Zoro # G123931592
product price:Â
$
802.99
/ea
Free Shipping & Returns
Key Features
Motor Frame Material
Rolled Steel
Motor Shaft Rotation
Reversible
HP
3
No. of Speeds
1
Motor Bearings
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MGT1210
- Zoro #
- G123931592
- UPC #
- -
- Country of Origin
- Mexico
Details
- Motor Frame Material
- Rolled Steel
- Motor Shaft Rotation
- Reversible
- HP
- 3
- No. of Speeds
- 1
- Motor Bearings
- Ball
- Frame
- 182TC
- Nameplate RPM
- 1,762 RPM
- Motor Enclosure Design
- TEFC
- Hz
- 60 Hz
Description
Marathon GT1210A general purpose three-phase motor (PEM-MGT1210) delivers 3 HP at 1,762 RPM with a 182TC rolled steel frame and TEFC enclosure. Designed for 230/460V service with reversible rotation, single-speed operation and no overload protection, this durable motor suits industrial applications requiring reliable, compact power.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.