GT1219A General Purpose TEFC Motor 215TC Frame 1,800 RPM
- Mfr # MGT1219
- Zoro # G623931467
product price:Â
$
1,496.99
/ea
Key Features
Motor Bearings
Ball
HP
10
Motor Shaft Rotation
Reversible
Motor Frame Material
Rolled Steel
Motor Enclosure Design
TEFC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MGT1219
- Zoro #
- G623931467
- UPC #
- -
- Country of Origin
- Mexico
- Motor Bearings
- Ball
- HP
- 10
- Motor Shaft Rotation
- Reversible
- Motor Frame Material
- Rolled Steel
- Motor Enclosure Design
- TEFC
- Nameplate RPM
- 1,762 RPM
- No. of Speeds
- 1
- Frame
- 215TC
- Hz
- 60 Hz
Description
Marathon GT1219A (PEM-MGT1219) general purpose three-phase motor, 10 HP, 1762 RPM, 215TC frame with TEFC enclosure and rolled steel construction. Rated 208-230/460 V, reversible rotation, single speed, three-phase design with no overload protection, suitable for general-purpose industrial motor applications.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.