GT1510 Three-Phase TEFC General Purpose Motor 182T 1800 RPM
- Mfr # MGT1510
- Zoro # G723931725
product price:Â
$
799.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
TEFC
Frame
182T
Nameplate RPM
1,762 RPM
Motor Frame Material
Rolled Steel
Motor Bearings
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MGT1510
- Zoro #
- G723931725
- UPC #
- -
- Country of Origin
- Mexico
- Motor Enclosure Design
- TEFC
- Frame
- 182T
- Nameplate RPM
- 1,762 RPM
- Motor Frame Material
- Rolled Steel
- Motor Bearings
- Ball
- Motor Shaft Rotation
- Reversible
- No. of Speeds
- 1
- Hz
- 60 Hz
- HP
- 3
Description
Marathon MARATHON 3 (GT1510) three-phase TEFC general purpose motor, 3 HP (2.2 kW), 230/460 V, 1762 RPM, frame 182T, reversible rotation and 1-speed design with 8.3/4.2 A ratings and 1.15 service factor. Rolled steel IP43 enclosure, F insulation, inverter-duty capable (10:1 variable torque, 2:1 constant torque), 89.5% efficiency, continuous duty, NEMA Premium efficiency compliance.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.