Zoro Homepage
This item is Discontinued.
Marathon Hazardous Loc Mtr, 3 Ph, TEFC, 1 HP, T3B 145TTGR16044

Hazardous Loc Mtr, 3 Ph, TEFC, 1 HP, T3B (Discontinued)

  • Mfr # 145TTGR16044
  • Zoro # G0282414
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
145TTGR16044
Zoro #
G0282414
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
15 1/2 in
Shaft Dia.
7/8 in
Shaft Length
2 1/8 in
Lead Length
18 in
Length Less Shaft
13 3/8 in

Details

Motor Design
3-Phase
Phase
3
HP
1
RPM Range
1701-1800
Voltage
208-230/460
Frame
145TC
Hazardous Location Class
1 C,D / 2 E,F,G
Motor Thermal Protection
T-Stat
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Type
Face/Base
Max. Ambient Temp.
40 Degrees C
Motor Application
Hazardous Location
Temp. Code
T3B
Motor Shaft Rotation
CW/CCW
Motor Shaft Design
Keyed
Motor Frame Material
Rolled Steel
Duty
Continuous
Standards
UL Listed (E12044), CSA Certified (LR47504)
Motor Efficiency Group
NEMA Premium Efficient
Motor Bearings
Ball
Full Load Amps
3.3-3.3/1.6
Voltage Compatibility
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Frame Material
Rolled steel
Motor Service Factor
1.15
Hz
60
CC Number
CC003A
Nominal Efficiency
75.5%
Nameplate RPM
1765
Item
Hazardous Location Motor
Ins. Class
B
Includes
(11) Leads In Conduit Box
NEMA Design
B

Description

Hazardous Location Motor, 3 Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 1765, Voltage 208-230/460, Full Load Amps 3.3-3.3/1.6, 145TC Frame, Hz 60, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1.15, Motor Thermal Protection T-Stat, Ins. Class B, Hazardous Location Class 1 C,D / 2 E,F,G, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face/Base, NEMA Design B, Motor Shaft Rotation CW/CCW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.