Hazardous Location Motor, 1 HP, 3450 rpm

  • Mfr # 056T34G15575

  • Zoro # G0749207


product price:  $784.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
HP
1 hp
RPM Range
3,001-3,600
Voltage
230V AC, 460V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
056T34G15575
Zoro #
G0749207
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Length Less Shaft
12 1/16 in
Overall Length
13 15/16 in
Shaft Length
1 7/8 in
Lead Length
18 in

Details

Motor Design
Three-Phase
Phase
Three
HP
1 hp
RPM Range
3,001-3,600
Voltage
230V AC, 460V AC
Frame
56C
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
C-Face, Rigid Base
Nominal Efficiency
85.5 %
CC Number
CC003A
Full Load Amps
3.0/1.5 A
Hz
60 Hz
Max. Ambient Temp.
40 Degrees C
Duty
Continuous
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Motor Frame Material
Steel
Standards
CSA (LR47504), UL (E12044)
Motor Application
Hazardous Location
Motor Service Factor
1.15
NEMA Design
B
Motor Bearings
Ball
Item
Hazardous Location Motor
Ins. Class
B
Temp. Code
T3B
Motor Shaft Design
Keyed
Nameplate RPM
3,450 RPM
Green Certification or Other Recognition
NEMA Premium(R) Rated
Motor Mounting Position
Horizontal
Usable @ 208V
Not Usable at 208V
No. of Speeds
1
Duty Cycle
Continuous
Conduit Box Location
Exterior
Usable @ 200V
Not Usable at 200V
Weight
30 lb
Hazardous Location Group
Group C, Group D, Group E, Group F, Group G

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 1 hp HP, Nameplate RPM 3,450 RPM, No. of Speeds 1, Voltage 230V AC, 460V AC, Full Load Amps 3.0/1.5 A, 56C Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1.15, Motor Thermal Protection Auto, Ins. Class B, Hazardous Location Class Class I, Class II, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.