Shop MARATHON
Create Account
HG458 Explosion Proof 1/4 HP Motor 1800 RPM 48 Frame SP 11
- Mfr # MHG458
- Zoro # G523932168
product price:Â
$
725.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MHG458
- Zoro #
- G523932168
- UPC #
- -
- Country of Origin
- Unknown
Description
Marathon PEM-MHG458 1/4 HP split-phase motor delivers 1725 RPM in a 48Z frame with a 5.6-inch diameter, 115V single-phase design and 4.4 A draw; EPNV explosion-proof non-ventilated enclosure, reversible rotation, automatic overload protection, rolled-steel construction, rigid base mounting and single shaft make it suitable for hazardous-location drive applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.