Holds 2 turntables in BATTLE STYLE POSITION with 19-in 8U mixer with low profile wheels & LAPTOP SH
- Mfr # MA-DJ19WLTB
- Zoro # G416449599
product price:Â
$
567.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MA-DJ19WLTB
- Zoro #
- G416449599
- UPC #
- 111311003083
- Country of Origin
- China
Description
Holds 2 turntables in BATTLE STYLE POSITION with 19-in 8U mixer with low profile wheels & LAPTOP SHELF to hold up to a 17-in laptop. Hold 19-in mixers up to 8U rack space.Laptop Style Turntable Coffins feature our patent pending design laptop platform, mounted above the mixer area, these ATA Flight Style cases feature a spacious carpet lined laptop shelf with a safety edged front lip to keep your laptop in place and in full view. and most Turntables.* Patent pending design laptop shelf* ATA 300 Style* 9mm laminated plywood* Low profile wheels* Spring action handles* Easy locking fit and tongue* Stackable powerful ball corners* Industrial strength latches and rubber feet* Dual anchor rivets* Includes mounting hardware* Exterior Dimensions closed lid: 56-in W x 22-in D x 12.5-in H* Fits 8U mixers with 19-in width, 21.5-in depth & 3.25-in height* Fits turntables 15-in width, 18-in depth* Weight: 52
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.