5-Drawer Dark Oak Roller Cabinet
- Mfr # GI-R24-D
- Zoro # G723371392
product price:Â
$
1,308.99
/ea
Key Features
Number of Drawers
5
Color
Brown
Material
Wood
Includes
2 keys
Width
27 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GI-R24-D
- Zoro #
- G723371392
- UPC #
- 697647958858
- Country of Origin
- China
- Item
- Roller Cabinet
- Number of Drawers
- 5
- Color
- Brown
- Material
- Wood
- Includes
- 2 keys
- Basic Material
- Wood
- Indoor/Outdoor Use
- Indoor
- Locking System
- Lock Bar
- Application
- Mobile drawer storage for tools and equipment in workshops and professional workspaces
- For Use With
- Hand tools, equipment, accessories, and supplies requiring organized drawer storage with mobile capability
- Portable
- No
- Assembled
- Assembled Mostly
- Cabinet Locking Mechanism
- Keyed Lock
- Drawer Lining
- Felt
- Weight Capacity
- 101 lbs
- Storage Capacity
- 5759 cu in
- Wood Type
- Dark Oak
- Drawer Slide Type
- Full-Extension Soft-Close Ball Bearing Slides
- Product Type
- Roller Cabinet
- Finish
- Lacquer
- Storage Type
- Drawer Storage
Dimensions
- Width
- 27 3/4 in
- Depth
- 17 in
- Drawer size variation
- Varied
- Length
- 33 3/4 in
Description
The GI-R24-D Roller Cabinet adds mobile drawer storage in a larger format designed to support expanded 24-series configurations. Finished in Dark Oak, it offers a good-looking wood alternative to typical shop carts while helping keep tools, supplies, and equipment organized, accessible, and easy to move where needed. Its five-drawer layout provides useful storage for hand tools, accessories, parts, and other everyday items. The drawers operate on full-extension, soft-close ball bearing slides, allowing contents to be reached more easily while helping drawers close smoothly during daily use. Each drawer is rated for up to 60 pounds, making the cabinet well suited for heavier tools and equipment that need dependable support. The GI-R24-D rides on four heavy-duty rubberized casters-two fixed and two locking swivel-for controlled movement and stable positioning when parked. A fold-out side shelf adds convenient workspace for staging tools, parts, or frequently used items. The keyed lock bar supports the shelf when open, secures the drawers when closed, and stores neatly on the side of the cabinet when not in use. Designed specifically for the 24-series platform, the GI-R24-D is intended to pair with the GI-T24-D Tool Chest and GI-M24-D Mid-Base to create a larger coordinated rolling storage system with expanded capacity and a matching appearance. Its size and proportions are suited to those larger components rather than smaller chest configurations. The Dark Oak finish and chrome-plated hardware give the cabinet a clean, furniture-inspired appearance that works comfortably in workshops, garages, hobby spaces, and home work areas where storage should be both useful and presentable. It solves the need for larger mobile storage without stepping into a purely industrial look. Caster installation is required, and tools are included. Because of its size and weight, the cabinet ships by truck. Designed in Dayton, Ohio to offer practical Gerstner International storage solutions and manufactured overseas, the GI-R24-D delivers economical mobile storage in a larger format built for real everyday use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.