Holds 2 Turntables in STANDARD STYLE POSITION with 10-in mixer with Low Profile Wheels & LAPTOP SHE

  • Mfr # MA-DJ10WLTSTANDA

  • Zoro # G016091884


product price:  $388.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA-DJ10WLTSTANDA
Zoro #
G016091884
UPC #
810130951819
Country of Origin
China

Description

Holds 2 Turntables in STANDARD STYLE POSITION with 10-in mixer with Low Profile Wheels and LAPTOP SHELF to hold up to a 15-in laptop. Holds 10-in such as Rane TTM56, TTM57SL, Numark DXM models, Vestax, Gemini, Behringer, Denon DN-X100, DN-X120, Pioneer DJM-400. Equipment shown not included. Patent pending design laptop shelf ATA 300 Style 9mm laminated plywood Low profile wheels Spring action handles Easy locking fit and tongue Stackable powerful ball corners Industrial strength latches and rubber feet Dual anchor rivets Includes mounting hardware Specifications: Exterior Dimensions closed lid: 53.5-in W x 19-in D x 12.5-in H Fits mixers with 10-in width, 16-in depth and 3.25-in height Fits turntables 16-in width, 18-in depth and 3.25-in height Weight: Weight: 47 lbs. Equipment shown not included. model: MA-DJ10WLT -STANDARD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.