Holds 2 x large format CD players: Pioneer CDJ1000, CDJ800, Denon DN-S5000, DN-S3500, DN-S3700, Sta

  • Mfr # MA-DJCD19WLT

  • Zoro # G216091882


product price:  $395.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA-DJCD19WLT
Zoro #
G216091882
UPC #
810130951888
Country of Origin
China

Description

Laptop Coffin Cases feature our patent pending design laptop shelf, mounted above the mixer area. These ATA Flight Style cases feature a spacious carpet lined non-slip laptop shelf w/a safety edged front lip to keep your laptop in place & in full view available for 10'', 12-in , 19-in mixers & CD player configurations. Stackable top lid & premium latches, hardware, trim & finishes to Marathon standards. Patent pending design laptop shelf ATA 300 Style 9mm laminated plywood Spring action handles Easy locking fit & tongue Heavy & powerful ball corners Industrial strength latches & rubber feet Dual anchor rivets Laminated 3/8-in plywood, Includes mounting hardware Exterior Dimensions closed lid: 49-in W x 20'' D x 12-in H Interior Dimensions CD: 12.75-in W x 14-in D x 3.25-in H Weight: 50 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.