Zoro Homepage

Marathon 8 Flat-Free Rigid Caster

  • Mfr # 00315

  • Zoro # G808622432


product price: $47.85
/ea

Key Features

Caster Sub-Type
8in Swivel Caster
Wheel Width
3
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00315
Zoro #
G808622432
UPC #
813117003150
Country of Origin
China

Dimensions

Wheel Width
3

Details

Caster Sub-Type
8in Swivel Caster
Color
Gray

Description

Made of solid polyurethane, this tire has the same bounce, feel, and cushioning as a regular air-filled tire with the benefit of never going flat Non-marking, polyurethane will also not be affected by ozone or UV Rays. Outside Tire Diameter: 8. Diameter of Tire and Caster: 10. Caster is 4x4.5. Not for Highway Use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.