Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Marathon Flat-Free 10 Swivel Caster

  • Mfr # 00302

  • Zoro # G408622467


product price: $65.75
/ea

Key Features

Caster Sub-Type
10in Swivel Caster
Wheel Width
3.3
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00302
Zoro #
G408622467
UPC #
813117003020
Country of Origin
China

Dimensions

Wheel Width
3.3

Details

Caster Sub-Type
10in Swivel Caster
Color
Gray

Description

10 Swivel Caster with Flat Free Tire. Our flat free tires are made out of polyurethane foam. They have the bounce and cushion of an air-filled tire but offer the benefit of no flats Not for highway use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.