Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
256UTFNA4076
Zoro #
G8499876
UPC #
-
Country of Origin
United States
Dimensions
Shaft Dia.
1 3/8 in
Overall Length
25 in
Shaft Length
3 3/4 in
Length Less Shaft
21 1/4 in
Body Dia.
13-11/16"
Description
Jet Pump Motor, Three Phase, Motor Design 3-Phase, 7-1/2 HP, Nameplate RPM 1175, No. of Speeds 1, Voltage 460, Full Load Amps 9.9, 256U Frame, Hz 60, Motor Service Factor 1.00, Max. Ambient Temp. 65 Degrees C, Motor Thermal Protection None, Ins. Class F, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Shaft Design Keyed, Motor Frame Material Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.