Kiln Motor, 3-Ph, 10 HP, 1172 RPM, 460V, 256T

  • Mfr # 256TTTNA18578

  • Zoro # G9927452


product price:  $3,787.99
/ea
Additional $250.00 delivery surcharge applies per item.
See details

Key Features

RPM Range
1,101-1,200
Hz
60 Hz
Voltage
460V AC
Nameplate RPM
1,172 RPM
Motor Mounting Type
Rigid Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
256TTTNA18578
Zoro #
G9927452
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
22 3/8 in
Length Less Shaft
18 1/8 in
Shaft Length
4 1/4 in
Lead Length
96 in
Shaft Dia.
1 5/8 in
Manufacturers Warranty Length
2 yr

Details

RPM Range
1,101-1,200
Hz
60 Hz
Voltage
460V AC
Nameplate RPM
1,172 RPM
Motor Mounting Type
Rigid Base
Nominal Efficiency
91 %
Ins. Class
H
Phase
Three
Standards
CSA
Thermal Protection
T-Stat
Item
Kiln Duty Motor
Motor Efficiency Group
NEMA Premium Efficient
HP
10 hp
Motor Mounting Position
Horizontal
Motor Service Factor
1.15
Motor Enclosure Design
Totally Enclosed Air-Over
Max. Ambient Temp.
90 Degrees C
Motor Design
3-Phase
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 220-230/460V AC, 220/460V AC, 230/460/796V AC, 230/460V AC, 440-460V AC, 460/796V AC, 460V AC
Motor Bearings
Ball
Full Load Amps
12.8 A
Warranty (Years)
2
Inverter Rated
Inverter Rated
Frame
256T
Frame Material
Cast Iron
Motor Shaft Rotation
CW/CCW
Motor Application
Wood Kiln
CC Number
CC003A
Motor Frame Material
Cast Iron
Green Certification or Other Recognition
NEMA Premium(R) Rated
Weight
351 lb
Usable @ 200V
Not Usable at 200V
Duty Cycle
Continuous
Motor Shaft Design
Keyed
Usable @ 208V
Not Usable at 208V
Inverter Rating
20:1 Variable Torque
Motor Thermal Protection
None
Conduit Box Location
Exterior
No. of Speeds
1
Conduit Box Position
F1, F2
Variable Torque Rating
20:1

Description

Kiln Duty Motor, Three Phase, Motor Design 3-Phase, 10 hp HP, Nameplate RPM 1,172 RPM, No. of Speeds 1, Voltage 460V AC, Full Load Amps 12.8 A, 256T Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class H, Max. Ambient Temp. 90 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Rigid Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.