Shop MARATHON
See all product information
Create Account
LEESON 3/4 HP 1800 RPM 56 Frame Open Drip Proof Motor - S014 General Purpose
- Mfr # MS014
- Zoro # G223930914
product price:Â
$
568.99
/ea
Free Shipping & Returns
Key Features
HP
0.75
Nameplate RPM
1,725 RPM
Body Dia.
6.5 in
No. of Speeds
1
Motor Enclosure Design
ODP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MS014
- Zoro #
- G223930914
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 6.5 in
Details
- HP
- 0.75
- Nameplate RPM
- 1,725 RPM
- No. of Speeds
- 1
- Motor Enclosure Design
- ODP
- Frame
- 56
- Motor Shaft Rotation
- Reversible
- Motor Frame Material
- Rolled Steel
Description
Marathon 3/4 HP cap start single-phase motor, 1725 RPM, 56 frame with 6.5-inch diameter, rigid base mounting and open drip proof (ODP) enclosure. Reversible rotation, 115/230 V with 10.4/5.2 A ratings, single shaft and rolled steel construction. Cross-reference MARATHON 56C17D2054. Supplier Stock No: PEM-MS014.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.