LEESON G857 Explosion Proof Motor 3/4 HP 1800 RPM 56C CS XPF
- Mfr # MG857
- Zoro # G023932866
product price:Â
$
957.99
/ea
Free Shipping & Returns
Key Features
HP
0.75
Motor Shaft Rotation
Reversible
Motor Enclosure Design
EPFC
Frame
56C
Nameplate RPM
1,725 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MG857
- Zoro #
- G023932866
- UPC #
- -
- Country of Origin
- Unknown
Details
- HP
- 0.75
- Motor Shaft Rotation
- Reversible
- Motor Enclosure Design
- EPFC
- Frame
- 56C
- Nameplate RPM
- 1,725 RPM
- No. of Speeds
- 1
Description
Marathon 3/4 HP (0.75) cap-start explosion-proof motor, 1725 RPM, 56 frame with 6.5-inch diameter and EPFC enclosure, single phase for 115/208-230 V. C-face/footless mounting, reversible rotation (REV), automatic overload protection, rolled steel construction, single shaft, 11.0/5.4-5.5 A; cross reference MARATHON 56C17G5322, Supplier Stock No PEM-MG857.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.