Metric Motor, 4 HP, 3,500 RPM, 575V AC, 100L

  • Mfr # TCA0031AP211GAA009

  • Zoro # G8662270


product price:  $856.99
/ea
Sold in multiples of 2 for $1,713.98
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
HP
4
RPM Range
3001-3600
Voltage
575V AC
Frame
100L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCA0031AP211GAA009
Zoro #
G8662270
UPC #
-
Country of Origin
India

Dimensions

Shaft Dia.
28 mm
Manufacturers Warranty Length
1 yr
Shaft Length
60 mm
Length Less Shaft
338 mm
Overall Length
398 mm

Details

Item
Metric Motor
Motor Design
Three-Phase
HP
4
RPM Range
3001-3600
Voltage
575V AC
Frame
100L
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Full Load Amps
3.9 A
Nameplate RPM
3500 rpm
Duty
Continuous
Voltage Compatibility
575V AC
Motor Bearings
Ball
Motor Frame Material
Cast Iron
Max. Ambient Temp.
40 Degrees C
Ins. Class
F
Nominal Efficiency
88.5 %
CC Number
CC003A
Motor Service Factor
1.15
Motor Application
General Purpose
kW
3.0
Standards
CE, UL Recognized
Phase
Three
Hz
60 Hz
Motor Shaft Rotation
CW/CCW
Motor Mounting Position
Horizontal
Inverter Rated
Yes
Weight
90.4 lb
Usable @ 200V
No
Duty Cycle
Continuous
No. of Speeds
1
Usable @ 208V
No
NEMA Design
N
Inverter Rating
10:1 Variable Torque, 2:1 Constant Torque

Description

Metric Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 4 HP, 3.0 kW, Nameplate RPM 3500 rpm, Frame 100L, Voltage 575V AC, 60 Hz Hz, Three Phase, Full Load Amps 3.9 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 88.5 Percent, Continuous Duty, 3001-3600, CE, UL Recognized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.