Zoro Homepage

Motor 460 V 56Frame Rpm 1725

  • Mfr # 923773

  • Zoro # G0644729


product price: $603.99
/ea
Free Shipping & Returns

Key Features

Voltage
460V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
923773
Zoro #
G0644729
UPC #
-
Country of Origin
United States

Details

Item
Motor 460 V 56Frame Rpm 1725
Voltage
460V

Description

Motor, Voltage 460V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.