This item is Discontinued.

Marathon 3-Phase Belt Drive Motor, 10, 2-1/2 HP, 256T Frame, 460 Voltage, 1760/880 Nameplate RPM 256TTDX7253

3-Phase Belt Drive Motor, 10, 2-1/2 HP, 256T Frame, 460 Voltage, 1760/880 Nameplate RPM (Discontinued)

  • Mfr # 256TTDX7253
  • Zoro # G1995627
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
256TTDX7253
Zoro #
G1995627
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
1 5/8 in
Shaft Length
4 3/16 in
Overall Length
22 5/16 in

Details

Item
Belt Drive Motor
Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
10, 2-1/2
No. of Speeds
2
RPM Range
1701-1800
Nameplate RPM
1760/880
Voltage
460
Frame
256T
Motor Mounting Type
Rigid Base
Motor Thermal Protection
None
Motor Service Factor
1.15
Voltage Compatibility
460, 208-230/460
Phase
3
Motor Application
HVAC/R
Motor Sub Application
Belt Drive Fan/Blower
Full Load Amps
12.9/5.6
Motor Mounting Position
All Angle
Hz
60
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Rolled Steel
Frame Material
Rolled steel
Standards
UL (E49747); CSA (LR2025)
Duty
Continuous
Nominal Efficiency
86.5%
Ins. Class
B
Motor Bearings
Ball
Motor Shaft Rotation
CW/CCW
Finish
Blue Epoxy

Description

Belt Drive Motor, 3 Phase, Motor Design 3-Phase, 10, 2-1/2 HP, Nameplate RPM 1760/880, No. of Speeds 2, Voltage 460, 12.9/5.6 Full Load Amps, 256T Frame, 60 Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Dripproof, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle, Motor Frame Material Rolled Steel, Shaft Dia. 1 5/8 in, Shaft Length 4 3/16 in, Motor Bearings Ball

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.