Zoro Homepage
This item is Discontinued.
Marathon 3-Phase Belt Drive Motor, 15, 6-2/3 HP, 284T Frame, 460 Voltage, 1770/1180 Nameplate RPM 284TTDP7221

3-Phase Belt Drive Motor, 15, 6-2/3 HP, 284T Frame, 460 Voltage, 1770/1180 Nameplate RPM (Discontinued)

  • Mfr # 284TTDP7221
  • Zoro # G9827894
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
284TTDP7221
Zoro #
G9827894
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
1 7/8 in
Overall Length
23 1/2 in
Shaft Length
4 13/16 in

Details

Item
Belt Drive Motor
Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
15, 6-2/3
No. of Speeds
2
RPM Range
1701-1800
Nameplate RPM
1770/1180
Voltage
460
Frame
284T
Motor Mounting Type
Rigid Base
Motor Thermal Protection
None
Motor Service Factor
1.15
Voltage Compatibility
460, 208-230/460
Phase
3
Motor Application
HVAC/R
Motor Sub Application
Belt Drive Fan/Blower
Max. Ambient Temp.
40 Degrees C
Standards
UL (E49747); CSA (LR2025)
Hz
60
Full Load Amps
18.5/9.5
Duty
Continuous
Motor Frame Material
Rolled Steel
Ins. Class
B
Nominal Efficiency
87.5%
Frame Material
Rolled steel
Motor Shaft Rotation
CW/CCW
Motor Mounting Position
All Angle
Motor Bearings
Ball
Finish
Blue Epoxy

Description

Belt Drive Motor, 3 Phase, Motor Design 3-Phase, 15, 6-2/3 HP, Nameplate RPM 1770/1180, No. of Speeds 2, Voltage 460, 18.5/9.5 Full Load Amps, 284T Frame, 60 Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Dripproof, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle, Motor Frame Material Rolled Steel, Shaft Dia. 1 7/8 in, Shaft Length 4 13/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.