This item is Discontinued.

Marathon 3-Phase General Purpose Motor, 1 1/2 HP, 143TC Frame, 230/460V AC Voltage, 3515 rpm Nameplate RPM 143TTFR16017

3-Phase General Purpose Motor, 1 1/2 HP, 143TC Frame, 230/460V AC Voltage, 3515 rpm Nameplate RPM (Discontinued)

  • Mfr # 143TTFR16017
  • Zoro # G0355892
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
143TTFR16017
Zoro #
G0355892
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
11 1/4 in
Overall Length
13 3/8 in
Shaft Dia.
7/8 in
Shaft Length
2 1/8 in
Manufacturers Warranty Length
1 yr

Details

Item
General Purpose Motor
HP
1 1/2
Nameplate RPM
3515 rpm
Voltage
230/460V AC
Motor Mounting Type
Face/Base
Full Load Amps
4.0/2.0 A
Frame
143TC
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
RPM Range
3001-3600
Phase
Three
No. of Speeds
1
Motor Application
General Application
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Hz
60/50 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
84 %
Standards
CE, CSA, UL Recognized
CC Number
CC003A
Motor Thermal Protection
None
Duty
Continuous
Inverter Rated
No
RPM Group
3001-3600
Green Certification or Other Recognition
NEMA Premium(R) Rated
Usable @ 200V
No
Service Factor @ 50Hz
1.15
Full Load Amps @ 50Hz
4.0/2.0 A
HP @ 50Hz
1 1/2 hp
Voltage @ 50Hz
230/460
Duty Cycle
Continuous
Weight
41 lb
RPM @ 50Hz
3515 rpm
Usable @ 208V
No

Description

General Purpose Motor, 3-Phase, Totally Enclosed Fan-Cooled Motor Enclosure Design, 1 1/2 HP, Nameplate RPM 3515 rpm, Frame 143TC, Voltage 230/460V AC, 60/50 Hz Hz, Three Phase, Full Load Amps 4.0/2.0 A, Face/Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 84 Percent, Continuous Duty, 3001-3600, CE, CSA, UL Recognized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.