This item is Discontinued.

Marathon Three-Phase General Purpose Motor, 1 1/2 HP, 145T Frame, 230/460V AC Voltage, 1740 rpm Nameplate RPM 145TTFC6026

Three-Phase General Purpose Motor, 1 1/2 HP, 145T Frame, 230/460V AC Voltage, 1740 rpm Nameplate RPM (Discontinued)

  • Mfr # 145TTFC6026
  • Zoro # G1832700
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
145TTFC6026
Zoro #
G1832700
UPC #
-
Country of Origin
China

Dimensions

Length Less Shaft
11 15/16 in
Overall Length
14 3/16 in
Shaft Dia.
7/8 in
Shaft Length
2 1/4 in
Manufacturers Warranty Length
1 yr

Details

Item
General Purpose Motor
HP
1 1/2
Nameplate RPM
1740 rpm
Voltage
230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
4.0/2.0 A
Frame
145T
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1701-1800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Hz
60/50 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
86.5 %
Standards
CE, CSA, UL Recognized
CC Number
CC003A
Inverter Rated
Yes
Motor Thermal Protection
None
Green Certification or Other Recognition
NEMA Premium(R) Rated
RPM @ 50Hz
1740 rpm
Weight
62 lb
HP @ 50Hz
1 1/2 hp
Usable @ 200V
No
Usable @ 208V
No
Full Load Amps @ 50Hz
4.0/2.0 A
Voltage @ 50Hz
230/460
Duty Cycle
Continuous
Service Factor @ 50Hz
1.15
Inverter Rating
10:1

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 1 1/2 HP, Nameplate RPM 1740 rpm, Frame 145T, Voltage 230/460V AC, 60/50 Hz Hz, Three Phase, Full Load Amps 4.0/2.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 86.5 Percent, Continuous Duty, 1701-1800

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.