This item is Discontinued.

Marathon Three-Phase General Purpose Motor, 1 1/2 HP, 56HZ Frame, 208-230/460V AC Voltage 056T17D3306

This item is Discontinued.

Marathon

Three-Phase General Purpose Motor, 1 1/2 HP, 56HZ Frame, 208-230/460V AC Voltage (Discontinued)

Mfr # 056T17D3306
Zoro # G5730182
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
056T17D3306
Zoro #
G5730182
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
8 11/16 in
Overall Length
11 in
Shaft Dia.
7/8 in
Shaft Length
2 1/4 in
Manufacturers Warranty Length
1 yr
Frame Size
56HZ
Shaft Diameter
7/8 in

Details

Item
General Purpose Motor
HP
1 1/2
Nameplate RPM
1,725
Voltage
208-230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
4.8-4.8/2.4 A
Frame
56HZ
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Open Drip Proof
RPM Range
1701-1800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200-230/460V AC, 208-230/460V AC, 460V AC
Hz
60/50 Hz
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
80 %
Standards
CE, CSA, UL Recognized
Inverter Rated
Yes
Motor Thermal Protection
None
Duty
Continuous
RPM Group
1701-1800
Frame Material
Steel
Capacitor Required
No
Usable @ 200V
No
Weight
33 lb
Duty Cycle
Continuous
Service Factor @ 50Hz
1.15
HP @ 50Hz
1 1/2 hp
Usable @ 208V
Usable at 208V
Full Load Amps @ 50Hz
5.0-4.8/2.4 A
RPM @ 50Hz
1725 rpm
Voltage @ 50Hz
208-230/460
Efficiency Rating
NEMA Standard Efficiency
Nameplate Horsepower @ 50 Hz
1 1/2 hp
Application
General Purpose
Inverter Rating
Inverter Rated
Nameplate Service Factor @ 60 Hz
1.15
Product Type
General Purpose Motor
Manufacturers Warranty
1 yr
Bearing Type
Ball
Nameplate RPM @ 50 Hz
1,725 rpm
Motor Enclosure Type
Open Drip Proof
Frequency
60/50 Hz
Shaft Design
Keyed
Insulation Class
B
Nameplate Service Factor @ 50 Hz
1.15
Full Load Current @ 60 Hz
4.8-4.8/2.4 A
Full Load Current @ 50 Hz
5.0-4.8/2.4 A
Nameplate Voltage @ 50 Hz
208-230/460V AC
Number of Speeds
1
Ambient Temperature - Maximum
40 Degrees C

Description

General Purpose Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 1 1/2 HP, Nameplate RPM 1,725, Frame 56HZ, Voltage 208-230/460V AC, 60/50 Hz Hz, Three Phase, Full Load Amps 4.8-4.8/2.4 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class B, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 80 Percent, Continuous Duty, 1701-1800, CE, CSA, UL Recognized

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.