This item is Discontinued.

Marathon Three-Phase General Purpose Motor, 1 HP, 56HC Frame, 230/460V AC Voltage, 1,725 Nameplate RPM 056T17F15639

Three-Phase General Purpose Motor, 1 HP, 56HC Frame, 230/460V AC Voltage, 1,725 Nameplate RPM (Discontinued)

  • Mfr # 056T17F15639
  • Zoro # G8497776
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
056T17F15639
Zoro #
G8497776
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
12 1/16 in
Overall Length
14 1/8 in
Shaft Dia.
5/8 in
Shaft Length
1 7/8 in
Manufacturers Warranty Length
1 yr

Details

Item
General Purpose Motor
HP
1
Nameplate RPM
1,725
Voltage
230/460V AC
Motor Mounting Type
Rigid Base, C-Face
Full Load Amps
3.3/1.6 A
Frame
56HC
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1701-1800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Hz
60/50 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
85.5 %
Standards
CE, CSA, UL Recognized
CC Number
CC003A
Motor Thermal Protection
None
RPM Group
1701-1800
Inverter Rated
No
Duty
Continuous
Green Certification or Other Recognition
NEMA Premium(R) Rated
RPM @ 50Hz
1725 rpm
Duty Cycle
Continuous
Weight
42 lb
Full Load Amps @ 50Hz
3.3/1.7 A
Voltage @ 50Hz
230/460
HP @ 50Hz
1 hp
Usable @ 200V
No
Usable @ 208V
No
Service Factor @ 50Hz
1.15

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 1 HP, Nameplate RPM 1,725, Frame 56HC, Voltage 230/460V AC, 60/50 Hz Hz, Three Phase, Full Load Amps 3.3/1.6 A, Rigid Base, C-Face Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 85.5 Percent, Continuous Duty, 1701-1800

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.