This item is Discontinued.

Marathon 3-Phase General Purpose Motor, 10 HP, 215T Frame, 200V AC Voltage, 1,760 Nameplate RPM 215TTFWD16052

3-Phase General Purpose Motor, 10 HP, 215T Frame, 200V AC Voltage, 1,760 Nameplate RPM (Discontinued)

  • Mfr # 215TTFWD16052
  • Zoro # G7432330
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
215TTFWD16052
Zoro #
G7432330
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
20 1/4 in
Length Less Shaft
16 3/4 in
Manufacturers Warranty Length
1 yr
Shaft Dia.
1 3/8 in
Shaft Length
3 1/2 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Type
Rigid Base
HP
10
RPM Range
1,701-1,800
Voltage
200V AC
Frame
215T
Motor Thermal Protection
None
Motor Service Factor
1.15
Voltage Compatibility
115/200-230V AC, 200-208V AC, 200-230/440V AC, 200-230/460V AC, 200-230V AC, 200V AC
Motor Application
General Application
Motor Design
3-Phase
Nameplate RPM
1,760
Motor Shaft Rotation
CW/CCW
Motor Mounting Position
Horizontal
Motor Frame Material
Steel
Motor Shaft Design
Keyed
Standards
CE, CSA, UL Recognized
Max. Ambient Temp.
104 Degrees F
Motor Bearings
Ball
No. of Speeds
1
Nominal Efficiency
91.7 %
Duty
Continuous
Phase
Three
Full Load Amps
30.5 A
RPM Group
1701-1800
Ins. Class
F
Frame Material
Rolled steel
Inverter Rated
Yes
Motor Efficiency Group
NEMA Premium Efficient
Hz
60 Hz
CC Number
CC003A
Green Certification or Other Recognition
NEMA Premium(R) Rated
Usable @ 200V
Yes
NEMA Design
B
Usable @ 208V
No
Weight
125 lb
Duty Cycle
Continuous
Inverter Rating
10:1

Description

General Purpose Motor, Three Phase, Motor Design 3-Phase, 10 HP, Nameplate RPM 1,760, No. of Speeds 1, Voltage 200V AC, Full Load Amps 30.5 A, 215T Frame, Usable @ 208V No, Usable @ 200V Yes, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.