Marathon Motors

3-Phase General Purpose Motor, 2 HP, 56C Frame, 230/460V AC Voltage, 1,725 Nameplate RPM


product price: $385.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Motor Enclosure Design Open Dripproof
  • Motor Mounting Type Face
  • HP 2
  • RPM Range 1,701-1,800
  • Voltage 230/460V AC
See all product information

Product Information

Dimensions

Overall Length 13 7/16 in
Shaft Length 2 1/16 in
Length Less Shaft 11 3/8 in
Shaft Dia. 5/8 in

Details

Item General Purpose Motor
Motor Enclosure Design Open Dripproof
Motor Mounting Type Face
HP 2
RPM Range 1,701-1,800
Voltage 230/460V AC
Frame 56C
Motor Thermal Protection None
Motor Service Factor 1.15
Voltage Compatibility 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Motor Application General Application
Motor Design 3-Phase
Nameplate RPM 1,725
Motor Shaft Rotation CW/CCW
Motor Mounting Position Horizontal
Motor Frame Material Steel
Motor Shaft Design Keyed
Standards CE, CSA, UL Recognized
Hz 60/50 Hz
Nominal Efficiency 86.5 %
Full Load Amps 6.0/3.0 A
Duty Continuous
Phase Three
CC Number CC003A
No. of Speeds 1
Frame Material Rolled steel
Motor Bearings Ball
Ins. Class B
Max. Ambient Temp. 104 Degrees F
Inverter Rated Yes
Motor Efficiency Group NEMA Premium Efficient
RPM Group 3001-3600
Weight 46 lb
Voltage @ 50Hz 230/460V AC
Usable @ 200V No
HP @ 50Hz 2
Duty Cycle Continuous
RPM @ 50Hz 1,725
Usable @ 208V No
Full Load Amps @ 50Hz 6.0/3.0 A
Service Factor @ 50Hz 1.15
Capacitor Required No

Description

General Purpose Motor, Three Phase, Motor Design 3-Phase, 2 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 6.0/3.0 A, 56C Frame, Usable @ 208V No, Usable @ 200V No, Hz 60/50 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Face, Motor Mounting Position Horizontal, Inverter Rated Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.