This item is Discontinued.

Marathon 3-Phase General Purpose Motor, 3 HP, 56HZ Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM 056T17D3304

3-Phase General Purpose Motor, 3 HP, 56HZ Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (Discontinued)

  • Mfr # 056T17D3304
  • Zoro # G6112206
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
056T17D3304
Zoro #
G6112206
UPC #
722856011121
Country of Origin
Mexico

Dimensions

Manufacturers Warranty Length
1 yr
Overall Length
13 1/2 in
Shaft Dia.
5/8 in
Length Less Shaft
11 1/4 in
Shaft Length
2 1/4 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Open Dripproof
Motor Mounting Type
Rigid Base
HP
3
RPM Range
1,701-1,800
Voltage
208-230/460V AC
Frame
56HZ
Motor Thermal Protection
Auto
Motor Service Factor
1.15
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-230/460V AC, 460V AC
Motor Application
General Application
Motor Design
3-Phase
Nameplate RPM
1,725
Motor Shaft Rotation
CW/CCW
Motor Mounting Position
Horizontal
Motor Frame Material
Steel
Motor Shaft Design
Keyed
Standards
CE, CSA, UL Recognized
Ins. Class
B
Full Load Amps
9.2-8.6/4.3 A
Phase
Three
Inverter Rated
Yes
Frame Material
Rolled steel
RPM Group
1701-1800
No. of Speeds
1
Duty
Continuous
Motor Bearings
Ball
Nominal Efficiency
84 %
Hz
60/50 Hz
Max. Ambient Temp.
104 Degrees F
Capacitor Required
No
Full Load Amps @ 50Hz
9.2-8.6/4.3 A
Voltage @ 50Hz
208-230/460V AC
Usable @ 208V
Yes
Weight
48 lb
Service Factor @ 50Hz
1.15
Duty Cycle
Continuous
Usable @ 200V
No
HP @ 50Hz
3
RPM @ 50Hz
1,725
NEMA Design
B

Description

General Purpose Motor, Three Phase, Motor Design 3-Phase, 3 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 9.2-8.6/4.3 A, 56HZ Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60/50 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection Auto, Duty Cycle Continuous, Ins. Class B, NEMA Design B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.