This item is Discontinued.

Marathon 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 230/460V AC Voltage, 1,760 Nameplate RPM 184TTFW6026

3-Phase General Purpose Motor, 5 HP, 184TC Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (Discontinued)

  • Mfr # 184TTFW6026
  • Zoro # G5523673
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
184TTFW6026
Zoro #
G5523673
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
2 3/4 in
Shaft Dia.
1 1/8 in
Overall Length
15 in
Manufacturers Warranty Length
1 yr
Length Less Shaft
12 1/16 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Type
Face/Base
HP
5
RPM Range
1,701-1,800
Voltage
230/460V AC
Frame
184TC
Motor Thermal Protection
None
Motor Service Factor
1.15
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Motor Application
General Application
Motor Design
3-Phase
Nameplate RPM
1,760
Motor Shaft Rotation
CW/CCW
Motor Mounting Position
Horizontal
Motor Frame Material
Steel
Motor Shaft Design
Keyed
Standards
CSA, UL
Phase
Three
Nominal Efficiency
89.4 %
Duty
Continuous
Hz
60/50 Hz
Motor Bearings
Ball
Inverter Rated
Yes
CC Number
CC003A
No. of Speeds
1
Full Load Amps
12.6/6.3 A
RPM Group
1701-1800
Ins. Class
F
Max. Ambient Temp.
104 Degrees F
Motor Efficiency Group
NEMA Premium Efficient
Frame Material
Rolled steel
Capacitor Required
No
Green Certification or Other Recognition
NEMA Premium(R) Rated
NEMA Design
B
Duty Cycle
Continuous
Bearing Protection
Shaft Slingers
Usable @ 208V
No
Usable @ 200V
No
Weight
86 lb

Description

General Purpose Motor, Three Phase, Motor Design 3-Phase, 5 HP, Nameplate RPM 1,760, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 12.6/6.3 A, 184TC Frame, Usable @ 208V No, Usable @ 200V No, Hz 60/50 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Face/Base

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.