This item is Discontinued.

Marathon 3-Phase General Purpose Motor, 5 HP, 254T Frame, 230/460V AC Voltage, 875 Nameplate RPM 254TTDN16101

3-Phase General Purpose Motor, 5 HP, 254T Frame, 230/460V AC Voltage, 875 Nameplate RPM (Discontinued)

  • Mfr # 254TTDN16101
  • Zoro # G8497819
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
254TTDN16101
Zoro #
G8497819
UPC #
-
Country of Origin
United States

Dimensions

Length Less Shaft
18 11/16 in
Overall Length
22 7/8 in
Shaft Length
4 3/16 in
Shaft Dia.
1 5/8 in
Manufacturers Warranty Length
1 yr

Details

Item
General Purpose Motor
Motor Enclosure Design
Open Dripproof
Motor Mounting Type
Rigid Base
HP
5
RPM Range
0-1,100
Voltage
230/460V AC
Frame
254T
Motor Thermal Protection
None
Motor Service Factor
1.15
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Motor Application
General Application
Motor Design
3-Phase
Nameplate RPM
875
Motor Shaft Rotation
CW/CCW
Motor Mounting Position
Horizontal
Motor Frame Material
Cast Iron
Motor Shaft Design
Keyed
Standards
CE, CSA, UL Recognized
Full Load Amps
15.0/7.5 A
Hz
60 Hz
RPM Group
Under 1000
Nominal Efficiency
91.7 %
CC Number
CC003A
Inverter Rated
No
No. of Speeds
1
Duty
Continuous
Max. Ambient Temp.
104 Degrees F
Motor Bearings
Ball
Ins. Class
F
Phase
Three
Green Certification or Other Recognition
NEMA Premium(R) Rated
Usable @ 208V
No
Usable @ 200V
No
Duty Cycle
Continuous
NEMA Design
B
Weight
298 lb

Description

General Purpose Motor, Three Phase, Motor Design 3-Phase, 5 HP, Nameplate RPM 875, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 15.0/7.5 A, 254T Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.