This item is Discontinued.

Marathon Aeration Fan Motor, Capacitor-Start, 1-1/2 HP, 115/230, 3450 Nameplate RPM, 143T Frame 5KC49SN8060T

Aeration Fan Motor, Capacitor-Start, 1-1/2 HP, 115/230, 3450 Nameplate RPM, 143T Frame (Discontinued)

  • Mfr # 5KC49SN8060T
  • Zoro # G0492978
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5KC49SN8060T
Zoro #
G0492978
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
12 1/4 in
Shaft Length
2 1/4 in
Shaft Dia.
7/8 in
Bolt Circle Dia.
5 5/16 in

Details

Item
Aeration Fan Motor
Motor Design
Capacitor-Start
Phase
1
HP
1-1/2
RPM Range
3001-3600
Voltage
115/230
Frame
143T
Motor Service Factor
1.30
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Nonventilated
Nameplate RPM
3450
Motor Application
Farm Duty
Motor Frame Material
Rolled Steel
Motor Mounting Type
Rigid Base
Motor Sub Application
Aeration Fan
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Standards
UL, CSA
Frame Material
Rolled steel
Motor Bearings
Ball
Full Load Amps
16.4/8.2
Duty
Continuous
Ins. Class
B
Voltage Compatibility
115, 120, 230, 240, 115/230, 120/240
Hz
60
Max. Ambient Temperature
40 Degrees C
Item - Farm Duty Motors
Aeration Fan Motor
Max. Ambient Temp.
40 Degrees C

Description

Aeration Fan Motor, 1 Phase, Motor Design Capacitor-Start, 1-1/2 HP, Nameplate RPM 3450, Voltage 115/230, Full Load Amps 16.4/8.2, 143T Frame, 60 Hz, Motor Service Factor 1.30, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Rigid Base, Motor Frame Material Rolled Steel, Shaft Dia. 7/8 in, Shaft Length 2 1/4 in, Motor Shaft Design Keyed, Motor Bearings Ball

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.