This item is Discontinued.

Marathon Air Compressor Motor, 5 HP, 23.0-21.0A 184TBDW7026

Air Compressor Motor, 5 HP, 23.0-21.0A (Discontinued)

  • Mfr # 184TBDW7026
  • Zoro # G6101916
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
184TBDW7026
Zoro #
G6101916
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1 1/8 in
Shaft Length
2 3/4 in
Overall Length
14 11/16 in
Length Less Shaft
11 7/8 in

Details

Item
Air Compressor Motor
Motor Design
Capacitor-Start/Run
HP
5
RPM Range
1,701-1,800
Voltage
208-230V AC
Frame
184T
Motor Thermal Protection
None
Motor Enclosure Design
Open Dripproof
Motor Mounting Type
Rigid Base
Hz
60 Hz
Voltage Compatibility
115/208-230V AC, 208-230V AC, 208-240V AC
Standards
CSA, UL Listed
Motor Shaft Design
Keyed
Motor Application
Air Compressor
Nameplate RPM
1,740
Motor Service Factor
1.15
Duty
Continuous
Motor Shaft Rotation
CW/CCW
Capacitor Included
Yes
Ins. Class
F
Phase
Single
Max. Ambient Temp.
40 Degrees C
Motor Bearings
Ball
Full Load Amps
23.0-21.0 A
Motor Mounting Position
Horizontal
Nominal Efficiency
77.2 %
Duty Cycle
Continuous
No. of Speeds
1
Motor Frame Material
Steel
Weight
82 lb
Includes
Capacitor

Description

Air Compressor Motor, Single Phase, Motor Design Capacitor-Start/Run, 5 HP, Nameplate RPM 1,740, No. of Speeds 1, Voltage 208-230V AC, Full Load Amps 23.0-21.0 A, 184T Frame, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Frame Material Steel, Shaft Dia. 1 1/8 in, Shaft Length 2 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.