This item is Discontinued.

Marathon Auger Drive Motor, Capacitor-Start/Run, 3/4 HP, 115/208-230V AC, 1725 rpm Nameplate RPM, 56NY Frame 5KCR49PN0077U

Auger Drive Motor, Capacitor-Start/Run, 3/4 HP, 115/208-230V AC, 1725 rpm Nameplate RPM, 56NY Frame (Discontinued)

  • Mfr # 5KCR49PN0077U
  • Zoro # G4241030
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5KCR49PN0077U
Zoro #
G4241030
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Shaft Length
1 13/16 in
Length Less Shaft
11 5/16 in
Overall Length
13 1/8 in

Details

Item
Auger Drive Motor
Motor Design
Capacitor-Start/Run
Phase
Single
HP
3/4
RPM Range
1,701-1,800
Voltage
115/208-230V AC
Frame
56NY
Motor Service Factor
1.25
Motor Thermal Protection
Manual
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Nameplate RPM
1,725
Motor Application
Farm Duty
Motor Frame Material
Steel
Motor Mounting Position
All Angle
Motor Mounting Type
Face
Motor Shaft Design
Flat
Motor Sub Application
Auger
Motor Shaft Rotation
CW/CCW
Standards
CSA Certified, UL Recognized
Motor Bearings
Ball
Nominal Efficiency
72 %
Frame Material
Steel
Max. Ambient Temperature
40 Degrees C
Item - Farm Duty Motors
Auger Drive Motor
Full Load Amps
8.4/4.5-4.2 A
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115V AC, 208-230V AC
Hz
60 Hz
Duty
Continuous
Ins. Class
B
Capacitor Required
Yes
No. of Speeds
1
Duty Cycle
Continuous
Max. Ambient Temp.
40 Degrees C
Usable @ 200V
No
Weight
31 lb
Usable @ 208V
Yes
RPM @ 50Hz
1425 rpm

Description

Auger Drive Motor, Single Phase, Motor Design Capacitor-Start/Run, 3/4 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 8.4/4.5-4.2 A, 56NY Frame, Usable @ 208V Yes, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1.25, Motor Thermal Protection Manual, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face, Motor Mounting Position All Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.