This item is Discontinued.

Marathon Capacitor-Start General Purpose Motor, 1 HP, 115/230V AC Voltage, 143T Frame, 1,725 Nameplate RPM 5KC49TN0033

Capacitor-Start General Purpose Motor, 1 HP, 115/230V AC Voltage, 143T Frame, 1,725 Nameplate RPM (Discontinued)

  • Mfr # 5KC49TN0033
  • Zoro # G5566057
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5KC49TN0033
Zoro #
G5566057
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
11 1/16 in
Overall Length
13 5/16 in
Shaft Dia.
7/8 in
Manufacturers Warranty Length
1 yr
Shaft Length
2 1/4 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Type
Rigid Base
HP
1
RPM Range
1,701-1,800
Voltage
115/230V AC
Frame
143T
Motor Thermal Protection
None
Motor Service Factor
1
No. of Speeds
1
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
Motor Application
General Application
Nameplate RPM
1,725
Motor Frame Material
Steel
Motor Mounting Position
All Angle
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Motor Design
Capacitor-Start
Standards
CSA Certified, UL Listed
Inverter Rated
No
Nominal Efficiency
72.2 %
Frame Material
Rolled steel
Ins. Class
B
RPM Group
1701-1800
Full Load Amps
13.2/6.6 A
Motor Efficiency Group
Standard Efficient
Duty
Continuous
Phase
Single
Motor Bearings
Ball
Hz
60 Hz
Max. Ambient Temp.
104 Degrees F
Usable @ 208V
No
Duty Cycle
Continuous
Weight
38 lb
Usable @ 200V
No
Capacitor Required
No

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 1 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 13.2/6.6 A, 143T Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.