This item is Discontinued.

Marathon Capacitor-Start General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 56C Frame 5KC36LN144

Capacitor-Start General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 56C Frame (Discontinued)

  • Mfr # 5KC36LN144
  • Zoro # G5626117
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5KC36LN144
Zoro #
G5626117
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
1 7/8 in
Length Less Shaft
9 1/2 in
Manufacturers Warranty Length
2 yr
Overall Length
11 3/8 in
Shaft Dia.
5/8 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Type
Rigid Base
HP
1/2
RPM Range
3,001-3,600
Voltage
115/208-230V AC
Frame
56C
Motor Thermal Protection
None
Motor Service Factor
1.25
No. of Speeds
1
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115V AC, 208-230V AC
Motor Application
General Application
Nameplate RPM
3,450
Motor Frame Material
Steel
Motor Mounting Position
All Angle
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Motor Design
Capacitor-Start
Standards
CSA Certified, UL Listed
Hz
60 Hz
Motor Bearings
Ball
Inverter Rated
No
Frame Material
Rolled steel
Phase
Single
RPM Group
3001-3600
Max. Ambient Temp.
104 Degrees F
Full Load Amps
7.4/3.6-3.7 A
Duty
Continuous
Nominal Efficiency
68 %
Ins. Class
B
Usable @ 208V
Yes
Duty Cycle
Continuous
Weight
17 lb
Usable @ 200V
No
Capacitor Required
No

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 1/2 HP, Nameplate RPM 3,450, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 7.4/3.6-3.7 A, 56C Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.